Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
CR3-17 A-FGJ-A-E-HQQE 182/184TC 60HZ

CR3-17 A-FGJ-A-E-HQQE 182/184TC 60HZ

CR3-17 A-FGJ-A-E-HQQE 182/184TC 60HZ

CR3-17 A-FGJ-A-E-HQQE 182/184TC 60HZ ; MULTISTAGE CENTRIFUGAL PUMP

Centrifugal Pump; 2.2KW Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1-1/4" NPT Discharge Port; 1-1/4" NPT Suction Port; 162.6M Maximum Head; 3500RPM Speed; Cast Iron; Stainless Steel Impeller; Vertical Orientation; Water Fluid; Multistage

Part #

CR3-17 A-FGJ-A-E-HQQE 182/184TC 60HZ

BDI #

25170296

QTY

CATEGORY
Manufacturer Name
GRUNDFOS PUMPS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40151503
Harmonized Tariff Code
8413.70.10.00
Noun
Pump
Keyword String
Centrifugal
Manufacturer URL
https://www.grundfos.com
Weight / LBS
119.49055
Product Detail
Centrifugal Pump
Product Specification
2.2KW Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1-1/4" NPT Discharge Port; 1-1/4" NPT Suction Port; 162.6M Maximum Head; 3500RPM Speed; Cast Iron; Stainless Steel Impeller; Vertical Orientation; Water Fluid; Multistage
Long Description
Centrifugal Pump; 2.2KW Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 1-1/4" NPT Discharge Port; 1-1/4" NPT Suction Port; 162.6M Maximum Head; 3500RPM Speed; Cast Iron; Stainless Steel Impeller; Vertical Orientation; Water Fluid; Multistage