Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PH20F-ASP-STT-B

PH20F-ASP-STT-B

PH20F-ASP-STT-B

PH20F-ASP-STT-B DIAPHRAGM PUMP ; 3/4 - 14 NPTF - 1 1.28GAL 100PSI

Diaphragm Pump; 3/4"-14NPTF-1" Air Inlet; 2" Connection Size; PTFE/Santoprene Diaphragm; 92GPM Maximum Flow; 200PSI Maximum Working Pressure; Stainless Steel Valve/Seat/O-Ring; 40 to 225 Degree F Temperature Range; Plated Steel Hardware; PTFE Valve Balls

Part #

PH20F-ASP-STT-B

BDI #

27366910

QTY

CATEGORY
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40151548
Harmonized Tariff Code
8413.50.00.50
Noun
Pump
Keyword String
Diaphragm
Manufacturer URL
https://www.arozone.com
Product Detail
Diaphragm Pump
Product Specification
3/4"-14NPTF-1" Air Inlet; 2" Connection Size; PTFE/Santoprene Diaphragm; 92GPM Maximum Flow; 200PSI Maximum Working Pressure; Stainless Steel Valve/Seat/O-Ring; 40 to 225 Degree F Temperature Range; Plated Steel Hardware; PTFE Valve Balls
Long Description
Diaphragm Pump; 3/4"-14NPTF-1" Air Inlet; 2" Connection Size; PTFE/Santoprene Diaphragm; 92GPM Maximum Flow; 200PSI Maximum Working Pressure; Stainless Steel Valve/Seat/O-Ring; 40 to 225 Degree F Temperature Range; Plated Steel Hardware; PTFE Valve Balls