Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hydraulic and Pneumatic Valves | BDI Poland
CategoriesFluid PowerCategoriesValves And ControlsCategoriesHydraulic and Pneumatic Valves
PARKER
0R 37B 3/8"
Flow Control Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum
Part #
PRICE
zł 103.34 / each
INVENTORY
4

QTY

SMC
VQ4101-5W-Q SOLENOID VALVE ; 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
PRICE
zł 223.74 / each
INVENTORY
1

QTY

LEGRIS
7910 10 00 BALL VALVE ; MINI 10MM 5/PAK
Ball Valve; 10 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic
PRICE
zł 46.16 / each
INVENTORY
5

QTY

SMC
NVFS2200-5F ; VALVE SOL/PILOT 24VDC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
PRICE
zł 423.79 / each
INVENTORY
4

QTY

CD-ARMATUREN
CD-ARMATUREN KH24IDSC FULL PORT 1 1/2IN
Ball Valve; 1-1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG; -20.2 To 392 Deg F; Stainless Steel
PRICE
zł 308.21 / each
INVENTORY
3

QTY