Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QH-1/4 ; 9541

QH-1/4 ; 9541

QH-1/4 NR. 9541 BALL VALVE

Ball Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; Brass

Part #

9541

BDI #

15013185

PRICE
zł 55.55 / each
zł 104.18 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
40141607
EAN
4052568020774
Valve Type
Ball
Port Type
1/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Body Material
Brass
Inch - Metric
Inch
Other Features
3400 L/Min Flow Rate | Inline Installation Mounting
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.festo.com
Weight / LBS
0.385
Long Description
Ball Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; Brass
Overall Length
4.961 Inch | 126 Millimeter
Overall Height
2.795 Inch | 71 Millimeter
Overall Width
1.181 Inch | 30 Millimeter