Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

856T-BT7

856T-BT7

856T-BT7 STACK LIGHT ; 70MM CLEAR LED 24AC/DC

Stack Light; LED Lamp; Clear; 17200MCD Light Output; 24V AC/DC Voltage; 58mA Nominal Current; 70MM Diameter; Black Housing; Steady Light Module

Part #

856T-BT7

BDI #

25183046

QTY

Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
32151503
Harmonized Tariff Code
8513.10.20.00
Noun
Light
Keyword String
Stack
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Stack Light
Product Specification
LED Lamp; Clear; 17200MCD Light Output; 24V AC/DC Voltage; 58mA Nominal Current; 70MM Diameter; Black Housing; Steady Light Module
Long Description
Stack Light; LED Lamp; Clear; 17200MCD Light Output; 24V AC/DC Voltage; 58mA Nominal Current; 70MM Diameter; Black Housing; Steady Light Module