Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2040VRP-R4LS

C2040VRP-R4LS ALUM GUIDE RAIL W/INSERT ; MTO 4 METERS LONG

Guide Rail; 2.48" Width; 2.6" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail

Part #

C2040VRP-R4LS

BDI #

22377369

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
15.4
UNSPSC
24101707
EAN
0097039830203
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Manufacturer URL
Product Detail
Guide Rail
Product Specification
2.48" Width; 2.6" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail
Long Description
Guide Rail; 2.48" Width; 2.6" Height; 13.12' Standard Length; Aluminum Frame With Steel Rail