Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FBW3590XRUU+300L

FBW3590XRUU+300L

FBW3590XRUU+300L SLIDE RAIL ; WITH SLIDER

Rail Assembly; Profile Rail; Ball Guide Profile; Series FBW; 300MM Rail Length; 37.8MM Rail Width; 100MM OA Length; 60MM OA Width; 37.4MM OA Height; 1 Carriages/Rail; Stainless Steel; Yes Ball Screw; 195MM Stroke Length

Part #

FBW3590XRUU+300L

BDI #

15067984

QTY

INVENTORY:
1
Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
FBW
Carriage Number
FBW3590XR
Material
Stainless Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Slide Pack | With Seal
Category - BDI
Profile Rail Assemblies
Product Group - BDI
L00280
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.thk.com
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series FBW; 300MM Rail Length; 37.8MM Rail Width; 100MM OA Length; 60MM OA Width; 37.4MM OA Height; 1 Carriages/Rail; Stainless Steel; Yes Ball Screw; 195MM Stroke Length
Overall Length
3.937 Inch | 100 Millimeter
Rail Length
11.811 Inch | 300 Millimeter
Overall Height
1.472 Inch | 37.4 Millimeter
Stroke Length
7.677 Inch | 195 Millimeter
Rail Width
1.488 Inch | 37.8 Millimeter
Overall Width
2.362 Inch | 60 Millimeter