Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUCR 60-2LS

LUCR 60-2LS

LUCR 60-2LS

60MM Bore; 60MM Base to Center Height; 65MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 125MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCR60-2LS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

LUCR 60-2LS

BDI #

15083573

PRICE
zł 1,001.84 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.169
UNSPSC
31171511
EAN
7333314272904
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCR60-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 13 MM
Category - BDI
Pillow Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCR 60-2LS
Weight / LBS
5.732
Long Description
60MM Bore; 60MM Base to Center Height; 65MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 125MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCR60-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
4.921 Inch | 125 Millimeter
Nominal Bolt Center Across Shaft
2.6 Inch | 65 Millimeter