Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PLB-10

PLB-10

ISKRA PLB-10

10MM Bore; 19MM Outside Diamter; 29MM Length; Round Bore | Ball; Closed; Not Self Aligning

Part #

PLB-10

BDI #

15069416

PRICE
zł 70.80 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
ISKRA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.iskra-zmils.com
Long Description
10MM Bore; 19MM Outside Diamter; 29MM Length; Round Bore | Ball; Closed; Not Self Aligning
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Length
1.142 Inch | 29 Millimeter