Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RW32S

RW32S

RW32S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 2" D SELF-ALIGNING

Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Single; 8-1/2" Mounting Block Len; 3.63" Mounging Block Wid; 1-1/2" Mounting Block Hght; 2-3/4" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 1 Bearings; Steel Roller|Malleable Iron Block

Part #

RW32S

BDI #

854894

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.62
UNSPSC
31171506
EAN
0662486101468
Product Name
Roundway Bearing
Mounting Block Type
Single
Roller Type
Roller
Number of Bearings
1
Rail Number
2 L PD
Material
Steel Roller | Malleable Iron Block
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Eccentric Trunnion Pin | Concave Roller | Chain Linked Roller
Category - BDI
Roundway Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW32S
Weight / LBS
12.4
Long Description
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Single; 8-1/2" Mounting Block Len; 3.63" Mounging Block Wid; 1-1/2" Mounting Block Hght; 2-3/4" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 1 Bearings; Steel Roller|Malleable Iron Block
Mounting Hole Diameter
0.44 Inch | 11.176 Millimeter
Mounting Block Width
3.63 Inch | 92.202 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Bearing Length
7.38 Inch | 187.452 Millimeter
Mounting Block Height
1.5 Inch | 38.1 Millimeter
Mounting Block Length
8.5 Inch | 215.9 Millimeter
Bolt Center Across Shaft
2.75 Inch | 69.85 Millimeter