Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AB.LFR50/8

AB.LFR50/8

ABLFR50/8 CAP WIPER

Wiper; Cap; 51 MM L X 31.6 MM W X 15 MM H; Plastic; Used With LFCL25 Carriage

Part #

AB.LFR50/8

BDI #

1172319

PRICE
zł 24.99 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
23153000
EAN
4012802146806
Product Name
Wiper
Product Type
Cap
Size
51 MM L X 31.6 MM W X 15 MM H
Material
Plastic
Used With
LFCL25 Carriage
Inch - Metric
Metric
Category - BDI
Linear Round and Square Rail Accessories
Product Group - BDI
080
Noun
Wiper
Keyword String
Cap
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
AB.LFR50/8
Weight / LBS
0.044
Long Description
Wiper; Cap; 51 MM L X 31.6 MM W X 15 MM H; Plastic; Used With LFCL25 Carriage