INA
W30 VAH6X938X46CR13 ; LINEAR SHAFT
Rail, Linear Solid Round; Random Length; 30MM Shaft Diameter; 938MM Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
PRICE
zł 312.86 / each
INVENTORY
INA
W15 H6 1000MM ; LINEAR SHAFT
Rail, Linear Solid Round; Random Length; 15MM Shaft Diameter; 1000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
PRICE
zł 116.64 / each
INVENTORY
THOMSON
1 1/4 L CTL X 86.5IN MTO SHAFT
Round Shaft; 1-1/4" Diameter; 86-1/2" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L; Solid
BDI #
THOMSON
60 CASE CLS S 3.00 X 47IN SHAFTING
Round Shafting; 3" Diameter; 47" Length; Steel; Not Predrilled; Solid
BDI #
THOMSON
1/2 L SS RL SHAFT ; 1/2" DIA CLASS L STAINLESS STEEL 60 CASE
Rail; Solid Round; Random Length; 1/2" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class L
Part #
BDI #