Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SK51 4058MM L X 102MM W X 10MM THK ENDLS

SK51 4058MM L X 102MM W X 10MM THK ENDLS

SK51 4058MM L X 102MM W X 10MM THK ENDLS ; KEVLAR CONVEYOR BELT

Conveyor Belting; 4058MM Length; 102MM Width; 10MM Thickness; Kevlar Tensile Material; Endless

Part #

SK51 4058MM L X 102MM W X 10MM THK ENDLS

BDI #

25176910

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101715
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.ammeraalbeltech.com
Product Detail
Conveyor Belting
Product Specification
4058MM Length; 102MM Width; 10MM Thickness; Kevlar Tensile Material; Endless
Long Description
Conveyor Belting; 4058MM Length; 102MM Width; 10MM Thickness; Kevlar Tensile Material; Endless