Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8X40 CR DR XT35 MDX 1/2 DIA LAG ; 225974

8X40 CR DR XT35 MDX 1/2 DIA LAG ; 225974

8X40 CR DR XT35 MDX 1/2 DIA LAG ; 225974

8X40 CR DR XT35 MDX 1/2 DIA LAG ; 225974, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 8" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats

Part #

225974

BDI #

27295262

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
24101700
EAN
782477339493
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Diamond Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225974
Long Description
Conveyor Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 8" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Pulley Diameter
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
40 Inch | 1016 Millimeter