Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FNB-8E 25MM X 1640MM

FNB-8E 25MM X 1640MM

FNB-8E 25MM X 1640MM

HABASIT BELTING FNB-8E 25MM X 1640MM

Conveyor Fabric Belt; 25MM WD X 1640MM LG; Polyester

Part #

FNB-8E 25MM X 1640MM

BDI #

15092506

PRICE
zł 57.60 / each

QTY

INVENTORY:
9
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101700
Noun
Belt
Keyword String
Fabric
Product Detail
Conveyor Fabric Belt
Product Specification
Conveyor Fabric Belt; 25MM WD X 1640MM LG; Polyester
Long Description
Conveyor Fabric Belt; 25MM WD X 1640MM LG; Polyester