Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FNB-8E 50MM X 2550MM

FNB-8E 50MM X 2550MM

FNB-8E 50MM X 2550MM

HABASIT BELTING FNB-8E 50MM X 2550MM

Conveyor Fabric Belt; 50MM WD X 2550MM LG; Polyester

Part #

FNB-8E 50MM X 2550MM

BDI #

15092534

PRICE
zł 125.12 / each

QTY

INVENTORY:
5
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101700
Noun
Belt
Keyword String
Fabric
Product Detail
Conveyor Fabric Belt
Product Specification
Conveyor Fabric Belt; 50MM WD X 2550MM LG; Polyester
Long Description
Conveyor Fabric Belt; 50MM WD X 2550MM LG; Polyester