Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FNI-5E 55MM X 2100MM

FNI-5E 55MM X 2100MM

FNI-5E 55MM X 2100MM

HABASIT BELTING FNI-5E 55MM X 2100MM

Conveyor Fabric Belt; 55MM WD X 2100MM LG; Polyester

Part #

FNI-5E 55MM X 2100MM

BDI #

15069062

PRICE
zł 106.48 / each

QTY

INVENTORY:
2
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101700
Noun
Belt
Keyword String
Fabric
Product Detail
Conveyor Fabric Belt
Product Specification
Conveyor Fabric Belt; 55MM WD X 2100MM LG; Polyester
Long Description
Conveyor Fabric Belt; 55MM WD X 2100MM LG; Polyester