Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

47ST10/26-2 NR. 47ST126

21T5/16-2 AL PILOT

IPL 21T5/16-2 AL PILOT

Pulley, Synchronous; 10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 16 Teeth; 15MM Face Width; Rough Bore; 32MM Flange OD; 24.6MM Outside Diameter; 25.06MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

21T5/16-2 AL PILOT

BDI #

15093374

PRICE
zł 19.63 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.025
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
T5-10
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 10MM Belt Width; 5 Millimeter Belt Pitch; T5-10 Belt Style; 16 Teeth; 15MM Face Width; Rough Bore; 32MM Flange OD; 24.6MM Outside Diameter; 25.06MM Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
0.394 Inch | 10 Millimeter
Pitch Diameter
0.987 Inch | 25.06 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Outside Diameter
0.969 Inch | 24.6 Millimeter