Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PULLEY TIMING 40T10/22-2 AL PILOT

40T10/32-2 STEEL PILOT

IPL 40T10/32-2 STEEL PILOT

Pulley, Synchronous; 25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 32 Teeth; 30MM Face Width; Rough Bore; 106MM Flange OD; 100MM Outside Diameter; 102MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

40T10/32-2 STEEL PILOT

BDI #

15092793

PRICE
zł 104.58 / each

QTY

INVENTORY:
31
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
26111812
Belt Pitch
10 Millimeter
Belt Style
T10-25
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 32 Teeth; 30MM Face Width; Rough Bore; 106MM Flange OD; 100MM Outside Diameter; 102MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
4.173 Inch | 106 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Pitch Diameter
4.016 Inch | 102 Millimeter