Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5B5V44

5B5V44

5B5V44 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 5 GROOVE 4.68"OD

5 Grooves; 4.68" Outside Diameter; Bushed; P2 Bushing Series; A | B | 5V Belt Series; 4" Pitch Minimum; 4-1/2" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway

Part #

5B5V44

BDI #

329051

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.003
UNSPSC
26111806
EAN
0662460344386
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 5
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5B5V44
Manufacturer Internal Number
1969013
Weight / LBS
8.73
Long Description
5 Grooves; 4.68" Outside Diameter; Bushed; P2 Bushing Series; A | B | 5V Belt Series; 4" Pitch Minimum; 4-1/2" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
4.68 Inch | 118.872 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Pitch Diameter Maximum
4.5 Inch | 114.3 Millimeter
Bushing Bore Range
3/4 To 1-3/4 Inch | 19.05 To 44.45 Millimeter
Bore
0 Inch | 0 Millimeter