Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

908MT20C-SDS

908MT20C-SDS

908MT20C SDS ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 90 Number of Teeth; SDS QD Bushing

Part #

908MT20C-SDS

BDI #

927625

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223729813
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Product Detail
Synchronous Pulley
Product Specification
20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 90 Number of Teeth; SDS QD Bushing
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 90 Number of Teeth; SDS QD Bushing