Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50-2 CH RIV 10FT COIL

207N (08B-2) śAĄCUCH DELTA

SEDIS 207N (08B-2) śAĄCUCH DELTA

Roller Chain; 08B-2; Riveted; 12.7MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia

Part #

207N (08B-2) śAĄCUCH DELTA

BDI #

15092499

PRICE
zł 60.93 / meter

QTY

INVENTORY:
3
Brand
Manufacturer Name
SEDIS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 08B-2; Riveted; 12.7MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Long Description
Roller Chain; 08B-2; Riveted; 12.7MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia