Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CT-ETS60

CT-ETS60

CT-ETS60 CHAIN TENSIONERS

Idler Tensioner; Straight; 52MM Overall Length; 79.6MM Overall Width; 202.8MM Overall Height; Adjustable; Aluminum

Part #

CT-ETS60

BDI #

20887198

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
24101700
EAN
0097039703415
Product Name
Idler Tensioner
Product Type
Straight
Used With
Idler Sprocket
Mounting Bolts
M12
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Weight / LBS
2.53531
Long Description
Idler Tensioner; Straight; 52MM Overall Length; 79.6MM Overall Width; 202.8MM Overall Height; Adjustable; Aluminum
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
7.984 Inch | 202.8 Millimeter
Overall Length
2.047 Inch | 52 Millimeter
Overall Width
3.134 Inch | 79.6 Millimeter