Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H12BB22

H12BB22

12BB22 ; POR USE H12BB22-BORE NON STD BORE SZ

Idler Chain Sprocket; Roller Chain; 12B-1 Chain Size; 22 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 5.666MM Outside Diameter

Part #

H12BB22

BDI #

921390

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.081
UNSPSC
31171901
EAN
0696223032517
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.247
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 12B-1 Chain Size; 22 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 5.666MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 12B-1 Chain Size; 22 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 5.666MM Outside Diameter