Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9HB1-SF15

9HB1-SF15

9HB1-SF15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR

Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 9HB1 Series; 1" Input Shaft Diameter

Part #

9HB1-SF15

BDI #

328909

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.53
EAN
0662289280353
Reducer Type
Right Angle
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1166.667
Gearing
Straight Bevel
Manufacturer's Series
9HB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
486Lbs
Base Included
No
Input Rating value plus um
10.9HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
588In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251503
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 9HB1 Series; 1" Input Shaft Diameter
Overall Width
9.719 Inch | 246.863 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
4.125 Inch | 104.775 Millimeter
Base to Center of Input Shaft
2.063 Inch | 52.4 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.063 Inch | 52.4 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
8.188 Inch | 207.975 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter