Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GMTA040-24L5PVN3

GMTA040-24L5PVN3

TSUBAKI GMTA040-24L5PVN3

Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 10Nm Output Torque

Part #

GMTA040-24L5PVN3

BDI #

23945106

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
360
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
686N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
10Nm
Fan Cooling
Yes
Other Features
Non Brake Type
Motor HP, KW if motor included
0.4kW
Motor RPMs if motor included
1390 | 1670
Motor Frame Size if motor included
24
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
16.53467
Long Description
Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 10Nm Output Torque
Output Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Height
5.512 Inch | 140 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Base to Center of Output Shaft
3.543 Inch | 90 Millimeter
Overall Length
12.795 Inch | 325 Millimeter
Overall Width
5.906 Inch | 150 Millimeter