Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SH 24 MM

SH 24 MM

SH 24 MM QD BUSHING ; NON-RETURNABLE

24MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style

Part #

SH 24 MM

BDI #

332195

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171605
EAN
0662289616275
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SH 24 MM
Manufacturer Internal Number
3207966
Weight / LBS
1
Long Description
24MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter