Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5018TLH

5018TLH

5018TLH CHAIN COUPLING HUB ; 18 TEETH TAPERLOCK BUSHED STL

Chain Coupling Hub; 2-31/32" Hub Diameter; Bushed; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; No Keyway; Steel

Part #

5018TLH

BDI #

21839569

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31163012
EAN
0097039363800
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Chain Coupling
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Coupling Hub
Product Specification
2-31/32" Hub Diameter; Bushed; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; No Keyway; Steel
Long Description
Chain Coupling Hub; 2-31/32" Hub Diameter; Bushed; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; No Keyway; Steel