Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCHJS6X28

MCHJS6X28

MCHJS6X28 ; BMD COUPLINGS

Jaw Coupling Hub; 28MM Bore; 76MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 87MM Outside Diameter; 44MM Length Thru Bore; MCHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed

Part #

MCHJS6X28

BDI #

327126

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.571
EAN
0662289540655
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MCHJS6
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.regalrexnord.com
Long Description
Jaw Coupling Hub; 28MM Bore; 76MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 87MM Outside Diameter; 44MM Length Thru Bore; MCHJS6 Size or Series; Set Screw; Steel; 3600 Maximum Speed
Hub Diameter
2.992 Inch | 76 Millimeter
Outside Diameter
3.425 Inch | 87 Millimeter
Length Thru Bore
1.732 Inch | 44 Millimeter
Bore
1.102 Inch | 28 Millimeter