Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CGC06FAMP16P16

CGC06FAMP16P16

CGC06FAMP16P16, MECHANICAL OVERLOAD CLUTCH (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 50 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Torque Manual Adjustment

Part #

W09489

BDI #

25272167

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
5.1
EAN
191191106999
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 50 to 1200Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
CENTRIGARD
Product Series
CGC
Reset Type
Automatic
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Torque
Application
Remote Overload Detection
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Compact Design | Corrosion Resistant Hard Anodized Housing | Without Trip Plate
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W09489
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 50 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Torque Manual Adjustment
Bore
1 Inch | 25.4 Millimeter