Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HOR05FBWP26

HOR02FBHP08

HOR02FBHP08 MECHANICAL OVERLOAD CLUTCH (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1/2" Bore; Static Torque 75 to 175Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

W08396

BDI #

25272103

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
4.0
EAN
191191003335
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 75 to 175Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Standard | Sprocket Mount | Single Position Engagement | Bidirectional | Heavy Torque
Category - BDI
Overload Safety Device
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W08396
Weight / LBS
3.9
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1/2" Bore; Static Torque 75 to 175Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
0.5 Inch | 12.7 Millimeter