Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HOR05LBYP23

HOR05LBYP23

HOR05LBYP23 ; HOR05LBYP23 POR

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 1650 to 6000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

HOR05LBYP23

BDI #

160708

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0781711089125
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1650 to 6000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Extended Hub | Sprocket Mount | Single Position Engagement | Bidirectional | Extra Heavy-2 Torque
Category - BDI
Overload Safety Device
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
8912
Weight / LBS
31.7
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 1650 to 6000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
1.438 Inch | 36.525 Millimeter