Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HOR06FBYP31

HOR06FBYP31

HOR06FBYP31 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 2800 to 10000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

HOR06FBYP31

BDI #

160720

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
19.686
UNSPSC
26111912
EAN
0781711090169
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2800 to 10000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Standard | Sprocket Mount | Single Position Engagement | Bidirectional | Extra Heavy-2 Torque
Category - BDI
Overload Safety Device
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
09016
Weight / LBS
43.3
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 2800 to 10000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
1.938 Inch | 49.225 Millimeter