Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HOR11FRHP58P80

HOR11FRHP58P80

HOR11FRHP58P80 TIMING BELT ; NON RETURNABLE

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3-5/8" Bore; Static Torque 12000 to 50000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

HOR11FRHP58P80

BDI #

159576

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
79.379
UNSPSC
26111802
EAN
0781711062081
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 12000 to 50000Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Standard | Rigid Coupling | Single Position Engagement | Bidirectional | Heavy Torque
Category - BDI
Overload Safety Device
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
06208
Weight / LBS
200
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3-5/8" Bore; Static Torque 12000 to 50000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
3.625 Inch | 92.075 Millimeter