Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LOR060SA9P12-350

LOR060SA9P12-350

LOR060SA9P12-350, MECHANICAL OVERLOAD CLUTCH (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3/4" Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

W13252

BDI #

25274563

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
7.6
EAN
191191787716
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 700Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
TRIG-O-MATIC LITE
Product Series
LOR
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Adjustable Torque | Light Duty | Standard Non-Metallic Flange
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W13252
Weight / LBS
7.5
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 3/4" Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
0.75 Inch | 19.05 Millimeter