Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LOR060SAP23

LOR060SAP23

LOR060SAP23 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

LOR060SAP23

BDI #

159589

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.447
UNSPSC
26111912
EAN
0781711062210
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 700Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
TRIG-O-MATIC LITE
Product Series
LOR
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Adjustable Torque | Light Duty | Standard Non-Metallic Flange
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
06221
Weight / LBS
7.5
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.438 Inch | 36.525 Millimeter