Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC2FJBLP16

ORC2FJBMP16T1

ORC2FJBMP16T1 CLUTCH

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 200 to 600Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

ORC2FJBMP16T1

BDI #

21843709

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
26111912
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 600Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Medium Torque | Full Shaft
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
14
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 200 to 600Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1 Inch | 25.4 Millimeter