Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC3FRCHP28P24

ORC3FRCHP28P24

ORC3FRCHP28P24, MECHANICAL OVERLOAD CLUTCH (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-3/4" Bore; Static Torque 1200 to 3000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

W04562

BDI #

25271882

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
42.1
EAN
889208892958
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1200 to 3000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Heavy Torque | Overall Limited Space
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W04562
Weight / LBS
42
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-3/4" Bore; Static Torque 1200 to 3000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.75 Inch | 44.45 Millimeter