Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC3FRRHP24P24

ORC3FRRHP24P24

ORC3FRRHP24P24 ; ORC3FRRHP24P24 POR

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/2" Bore; Static Torque 1200 to 3000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

ORC3FRRHP24P24

BDI #

183843

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0884107119519
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1200 to 3000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Rigid Coupling | Heavy Torque | Overall Limited Space
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z00207
Weight / LBS
42
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/2" Bore; Static Torque 1200 to 3000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.5 Inch | 38.1 Millimeter