Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC3SBTMP23

ORC3SBTMP23

ORC3SBTMP23 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 800 to 2200Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

ORC3SBTMP23

BDI #

164075

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.292
UNSPSC
26111912
EAN
0781711168165
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 800 to 2200Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Medium Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
16816
Weight / LBS
26
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-7/16" Bore; Static Torque 800 to 2200Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.438 Inch | 36.525 Millimeter