Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC5SAT60A36MP31

ORC5SAT60A36MP31

ORC5SAT60A36MP31, MECHANICAL OVERLOAD CLUTCH (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 2500 to 6000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

W07926

BDI #

25274157

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
107.4
EAN
884107946634
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 2500 to 6000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | With Pin Actuator | Medium Torque
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W07926
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 2500 to 6000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.938 Inch | 49.225 Millimeter