Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC5SMTHP31

ORC5SMTHP31

ORC5SMTHP31 MECH OVERLOAD CLUTCH ; NON RETURNABLE

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 4000 to 10000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

ORC5SMTHP31

BDI #

183844

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
45.405
UNSPSC
26111912
EAN
0884107119687
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 4000 to 10000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Manual
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Heavy Torque | With Pin Actuator
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z00208
Weight / LBS
100
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-15/16" Bore; Static Torque 4000 to 10000Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.938 Inch | 49.225 Millimeter