Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ORC6SBTMP47

ORC6SBTMP47

ORC6SBTMP47 MECHANICAL OVERLOAD CLUTCH (SMARTCATALOG)

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-15/16" Bore; Static Torque 7500 to 14000Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment

Part #

Z01099

BDI #

25274590

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
216.1
EAN
884107264035
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 7500 to 14000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Semi-Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Medium Torque | With Plate Actuator
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z01099
Weight / LBS
215
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-15/16" Bore; Static Torque 7500 to 14000Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
2.938 Inch | 74.625 Millimeter