Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WOR06NJLP44

WOR06NJLP44

WOR06NJLP44 ; WOR06NJLP44 POR

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-3/4" Bore; Static Torque 1250 to 2500Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment

Part #

WOR06NJLP44

BDI #

160420

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0781711073759
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1250 to 2500Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
WOR
Reset Type
Manual
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Water and Wastewater Industry
Inch - Metric
Inch
Other Features
Jaw Coupling | Four Position Engagement | Light Torque | End Shaft Mount
Category - BDI
Overload Safety Device
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
7375
Weight / LBS
40
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2-3/4" Bore; Static Torque 1250 to 2500Lb-in; Manual Reset Type; Engagement Automatic; Adjusting Nut Manual Adjustment
Bore
2.75 Inch | 69.85 Millimeter