Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T45LX3/4

T45LX3/4

T45LX3/4 TORQUE LIMITER ; NON-RETURNABLE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torq

Part #

T45LX3/4

BDI #

328002

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.697
UNSPSC
26111912
EAN
0662289271627
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 2800Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
T45L
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
1
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Primary Drives | Conveyors | Wrapping and Cartoning Equipment | Industrial | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 2 Springs Can be Used
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
T45LX3/4
Manufacturer Internal Number
1296417
Weight / LBS
5.6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torq
Bore
0.75 Inch | 19.05 Millimeter