Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41359

41359

41359 HOUSEKEEPING SIGNS/LABEL ; B555 10X14 BLU/BLK/WHT

Safety Sign; Notice Help Keep This Plant Safe And Clean Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material

Part #

41359

BDI #

1022354

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473413590
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Notice Help Keep This Plant Safe And Clean Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material
Long Description
Safety Sign; Notice Help Keep This Plant Safe And Clean Sign; 10" Height; 14" Width; 0.035" Depth; Aluminum Material