Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QC125SYLMD001200

QC125SYLMD001200

QC125SYLMD001200 TYCHEM COVERALL ; YELLOW ZIPPER FRONT ELASTIC WRIST

Coverall and Overall; Yellow Color; 27-1/2" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; Medium Size Group; Serged Seam, Collar, Elastic Wrist/Ankle and Zipper Front and Storm Flap Style; 24-1/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application

Part #

QC125SYLMD001200

BDI #

17179219

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120006948
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
7.44
Product Detail
Coverall and Overall
Product Specification
Yellow Color; 27-1/2" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; Medium Size Group; Serged Seam, Collar, Elastic Wrist/Ankle and Zipper Front and Storm Flap Style; 24-1/4" Nominal Width
Long Description
Coverall and Overall; Yellow Color; 27-1/2" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; Medium Size Group; Serged Seam, Collar, Elastic Wrist/Ankle and Zipper Front and Storm Flap Style; 24-1/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application