Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QC127SYL2X001200

QC127SYL2X001200

QC127SYL2X001200 TYCHEM COVERALL ; YELLOW ZIPPER FRONT ELASTIC WRIST

Coverall and Overall; Yellow Color; 30" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; 2X-Large Size Group; Serged Seam, Attached Hood, Elastic Wrist/Ankle, Zipper Front and Storm Flap Style; 28-3/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application

Part #

QC127SYL2X001200

BDI #

17179229

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120007396
Noun
Coverall and Overall
Manufacturer URL
Product Detail
Coverall and Overall
Product Specification
Yellow Color; 30" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; 2X-Large Size Group; Serged Seam, Attached Hood, Elastic Wrist/Ankle, Zipper Front and Storm Flap Style; 28-3/4" Nominal Width
Long Description
Coverall and Overall; Yellow Color; 30" Nominal Length; Tychem 2000 Material; Abrasion/Chemical/Flex Cracking/Puncture Resistance; 2X-Large Size Group; Serged Seam, Attached Hood, Elastic Wrist/Ankle, Zipper Front and Storm Flap Style; 28-3/4" Nominal Width; For Chemical Processing, Food Processing, Petroleum Refining, Pharmaceutical Manufacturing, Pulp and Paper Manufacturing Application