Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SL127TWH4X000600

SL127TWH4X000600

SL127TWH4X000600 TYCHEM COVERALL ; WHITE ZIPPER FRONT ELASTIC WRIST

Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; 4X-Large Size Group; Taped Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application

Part #

SL127TWH4X000600

BDI #

17179286

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120009192
Noun
Coverall and Overall
Manufacturer URL
Weight / LBS
7.94
Product Detail
Coverall and Overall
Product Specification
White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; 4X-Large Size Group; Taped Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width
Long Description
Coverall and Overall; White Color; 16" Nominal Height; 16" Nominal Length; Tychem 4000 Material; Abrasion/Chemical/Puncture Resistance; 4X-Large Size Group; Taped Seams, Attached Hood, Elastic Wrist, Ankle and Zipper Front, Storm Flap Style; 10" Nominal Width; For Chemical Mixing, Emergency Medical Response, Hazardous Remediation, Nuclear Environment and Spray Painting Application