Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TY120SWH6X002500

TY120SWH6X002500

TY120SWH6X002500 TYCHEM COVERALL ; WHITE

Coverall and Overall; White Color; 34-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; 6X-Large Size Group; Searged Seam, Collar, Elastic Waist and Zipper Front, Open Wrist/Ankle and Storm Flap Style; 34-1/2" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance, Operation, Mold Remediation, Spray Painting and Wind Turbine Manufacturing Application

Part #

TY120SWH6X002500

BDI #

19095329

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181503
EAN
0888120013304
Noun
Coverall and Overall
Manufacturer URL
Product Detail
Coverall and Overall
Product Specification
White Color; 34-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; 6X-Large Size Group; Searged Seam, Collar, Elastic Waist and Zipper Front, Open Wrist/Ankle and Storm Flap Style; 34-1/2" Nominal Width
Long Description
Coverall and Overall; White Color; 34-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; 6X-Large Size Group; Searged Seam, Collar, Elastic Waist and Zipper Front, Open Wrist/Ankle and Storm Flap Style; 34-1/2" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance, Operation, Mold Remediation, Spray Painting and Wind Turbine Manufacturing Application